1-1/2 in. Flange Kit A1010A
Royal® 1-1/2 in. Flange Kit A1010A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- A1010A
- Collection:
- Royal®
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Test Cap Included:
- No
- WaterSense Labeled:
- No