This product requires certification to purchase.

1 gpf. - 180 Flush Valve with Sweat

Sloan

Royal® 1 gpf. - 180 Flush Valve with Sweat

  • Fast #
  • Part #S3012436
  • Item #185682
  • Manufacturer Part #3012436
3.9 out of 5 Customer Rating
Brand image
Sloan

Royal® 1 gpf. - 180 Flush Valve with Sweat

  • Fast #
  • Part #S3012436
  • Item #185682
  • Manufacturer Part #3012436
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 234
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/4 in
UPC:
671254117266
Valve Size:
1 in
WaterSense Labeled:
No