This product requires certification to purchase.

1.0 gpf A1107ABX Urinal Rebuild Kit 1.0

You last purchased this on
 
Sloan

Royal® 1.0 gpf A1107ABX Urinal Rebuild Kit 1.0

Brand image
You last purchased this on
 
Sloan

Royal® 1.0 gpf A1107ABX Urinal Rebuild Kit 1.0

  • Fast #
  • Part #S3301154
  • Item #2035530
  • Manufacturer Part #3301154
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Urinal performance kit includes filtered permex synthetic diaphragm kit, vacuum breaker repair kit, handle repair kit and O-ring
  • Cholormine resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Royal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Flow Rate:
1.0 gpf
Height:
3-63/100 in
Material:
Plastic
Product Type:
Rebuild Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
3-63/100 in



Customers Also Bought
1–6 of 18 items
Part #S3301150
Item #2035477
4.5 out of 5 Customer Rating
Requires Certification
Part #S5301059
Item #23071
4.4 out of 5 Customer Rating
Requires Certification
Part #S3308790
Item #430955
5 out of 5 Customer Rating
Requires Certification
Part #S5301236
Item #23589
3.8 out of 5 Customer Rating
Requires Certification
Part #JC04051
Item #8036820
3.4 out of 5 Customer Rating
Requires Certification
Part #S5301058
Item #20476
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3301119
Item #3769589
5 out of 5 Customer Rating
Requires Certification
Part #S3301122
Item #2035089
3.4 out of 5 Customer Rating
Requires Certification
Part #S3301153
Item #2035521
3.5 out of 5 Customer Rating
Requires Certification
Part #S3301070
Item #854340
3.3 out of 5 Customer Rating
Requires Certification
Part #S3301502
Item #1438789
4.7 out of 5 Customer Rating
Requires Certification
Part #S3301143
Item #4205042
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing