1.0 gpf Concealed Sensor Urinal Flushometer
Royal® 1.0 gpf Concealed Sensor Urinal Flushometer
Product Details
Product Details
- Quiet, concealed, diaphragm type, rough brass urinal flushometer for either left or right hand supply
- PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
- OPTIMA® EL-1500 self-adaptive infrared sensor with indicator light
- Non-hold-open integral solenoid operator
- Chrome plated wall cover plate (for 2-gang electrical box) with vandal resistant screws
- 1" I.P.S. wheel handle Bak-Chek® angle stop
- Adjustable tailpiece
- High back pressure vacuum breaker flush connection and spud coupling for 1 1/4" concealed back spud
- Sweat solder adapter
- High copper, low zinc brass castings for dezincification resistance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No