1.0 gpf Exposed Manual Urinal Flushometer
Royal® 1.0 gpf Exposed Manual Urinal Flushometer
Frequently Purchased Together
Product Details
Product Details
- Permex® synthetic rubber diaphragm with dual filtered fixed bypass
- Sweat solder adapter with cover tube & cast wall flange with set screw
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine resistance
- ADA compliant metal oscillating non-hold-open handle
- 3/4" I.P.S. wheel handle Bak-Chek® angle stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Royal®
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 3/4 in