This product requires certification to purchase.

1.28 gpf Concealed Manual Flushometer in Rough Brass

You last purchased this on
 
Sloan

Royal® 1.28 gpf Concealed Manual Flushometer in Rough Brass

  • Fast #
  • Part #S3911470
  • Item #7407936
  • Manufacturer Part #3911470
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 1.28 gpf Concealed Manual Flushometer in Rough Brass

  • Fast #
  • Part #S3911470
  • Item #7407936
  • Manufacturer Part #3911470
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID® technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14.5" Rough in, Rear Spud, Offset Activation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
14-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Rear
Spud Size:
1-1/2 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes