This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Royal® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3451120
  • Item #4142881
  • Manufacturer Part #3451120
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3451120
  • Item #4142881
  • Manufacturer Part #3451120
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PERMEX® synthetic rubber diaphragm with dual filtered fixed bypass
  • Handle packing, main seat, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
  • User friendly three (3) second flush delay
  • OPTIMA® EL-1500 self-adaptive infrared sensor with indicator light
  • 13 1?2 in. x 13 1?2 in. Wall Box with stainless steel access panel and vandal resistant screws
  • Die Cast Sensor Plate with no visible fasteners (for 2-gang Electrical Box)
  • Non-Hold-Open integral solenoid operator, fixed metering bypass and no external volume adjustment to ensure water conservation
  • Courtesy Flush® Non-Hold-Open true mechanical override
  • High back pressure vacuum breaker flush connection, spud coupling and flanges for 11?2 in. exposed back spud
  • Wall Box with stainless steel access panel and vandal resistant screws
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
Yes
Length:
14-1/8 in
Material:
Brass
NSF Certified:
No
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Rear
Spud Size:
1-1/2 in
Valve Body Material:
Semi-red Brass
Valve Size:
1 in
WaterSense Labeled:
Yes
Width:
11-7/8 in