1.5 gpf A1108A Royal Perform Rebuild Kit in Black
Royal® 1.5 gpf A1108A Royal Perform Rebuild Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Urinal 1.5 gpf Performance Kit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Royal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.5 gpf
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No