1.6 gpf A1101ABX Closet Rebuild Kit
Royal® 1.6 gpf A1101ABX Closet Rebuild Kit
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Royal®
- Model: A-1101-A-BX
- Chloramine resistant
- Closet performance kit includes filtered permex synthetic diaphragm kit, vacuum breaker repair kit, handle repair kit and O-ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Royal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Flow Rate:
- 1.6 gpf
- Height:
- 3-63/100 in
- Material:
- Brass
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-63/100 in