This product requires certification to purchase.

1.28 gpf Exposed Manual Water Closet Flushometer

You last purchased this on
 
Sloan

Royal® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3010066
  • Item #5137669
  • Manufacturer Part #3010066
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3010066
  • Item #5137669
  • Manufacturer Part #3010066
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes