3.5 Gallons Per Flush 115 ROYAL 3.5 Flush Valve With Sweat
Royal® 3.5 Gallons Per Flush 115 ROYAL 3.5 Flush Valve With Sweat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For floor mounted or wall hung top spud bowls
- Quiet, exposed, diaphragm type, chrome plated
- 1" IPS supply
- Non-hold-open handle, fixed metering by-pass and no external volume adjustment to ensure water conservation
- ADA compliant metal oscillating non-hold-open handle with triple seal handle packing
- Spud coupling and flange for 1 1/2" top spud
- 24" rough-in
- PERMEX™ synthetic rubber diaphragm with dual filtered fixed by-pass
- Free spinning vandal resistant stop cap
- Adjustable tailpiece
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in