This product requires certification to purchase.

3.5 gpf A1038Abx Dual Filter Diaphragm Kit in Black

Sloan

Royal® 3.5 gpf A1038Abx Dual Filter Diaphragm Kit in Black

  • Fast #
  • Part #S3301121
  • Item #2035074
3.8 out of 5 Customer Rating
Brand image
Sloan

Royal® 3.5 gpf A1038Abx Dual Filter Diaphragm Kit in Black

  • Fast #
  • Part #S3301121
  • Item #2035074
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Royal®
  • Model: A-1038-A-BX
  • Cholormine resistant
  • Closet dual filtered permex synthetic diaphragm kit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Royal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-4/5 in
Flow Rate:
3.5 gpf
Height:
3-3/10 in
Material:
Plastic
Product Type:
Diaphragm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
3-3/10 in