3.5 gpf A1102A Royal Perform Rebuild Kit in White
Royal® 3.5 gpf A1102A Royal Perform Rebuild Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water Closet 3.5 gpf Performance Kit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 5301283 A-108
- Collection:
- Royal®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Depth:
- 5-43/100 in
- Flow Rate:
- 3.5 gpf
- Height:
- 5-43/100 in
- Material:
- Plastic
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-43/100 in