This product requires certification to purchase.

6.5 gpf Manual Flush Valve

You last purchased this on
 
Sloan

Royal® 6.5 gpf Manual Flush Valve

Brand image
You last purchased this on
 
Sloan

Royal® 6.5 gpf Manual Flush Valve

  • Fast #
  • Part #S3010500
  • Item #28324
  • Manufacturer Part #3010500
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard flush volume is 6.5 gpf /24.6 Lpf
  • Flushometers may be ordered with a handle at the front or a push-button actuator
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Dual Flush:
No
Flow Rate:
6.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Service Sink
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S3450055
Item #4037682
3.7 out of 5 Customer Rating
Requires Certification
Part #A3461001020
Item #4397218
4.1 out of 5 Customer Rating
Requires Certification
Part #PFTSCOFH2000WH
Item #3776800
4.8 out of 5 Customer Rating
Requires Certification
Part #A0954004EC020
Item #4469746
4.7 out of 5 Customer Rating
Requires Certification
Part #A0355012020
Item #1622696
5 out of 5 Customer Rating
Requires Certification
Part #S3325400
Item #1847225
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3451601
Item #1639508
5 out of 5 Customer Rating
Requires Certification
Part #S3910168
Item #1656485
5 out of 5 Customer Rating
Requires Certification
Part #S3010100
Item #9966
3.3 out of 5 Customer Rating
Requires Certification
Part #S3915508
Item #1640171
5 out of 5 Customer Rating
Requires Certification
Part #S3452673
Item #505971
3.6 out of 5 Customer Rating
Requires Certification
Part #S3912654
Item #3978825
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing