6.5 gpf Offset Vacuum Breaker in Polished Chrome
Royal® 6.5 gpf Offset Vacuum Breaker in Polished Chrome
Product Details
Product Details
- Standard flush volume is 6.5 gpf /24.6 Lpf
- Flushometers may be ordered with a handle at the front or a push-button actuator
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Valve Size:
- 1 in
- WaterSense Labeled:
- No