Brass Handle Assembly in Chrome
Royal® Brass Handle Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- Yes
- Application:
- Plumbing, Residential
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4 in
- Handle Type:
- Lever
- Height:
- 7 in
- Material:
- Brass, Metal
- Product Type:
- Handle Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3 in