Elongated Toilet Bowl in White
Royal® Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Designed to maximize and complement Sloan BPW flushometers
- Elongated rim design features bed pan lugs
- Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
- Durable, hygienic vitreous china construction
- Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Glazed trapway: 2-1/8"
- Closet bolts and caps included
- Toilet seat not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Royal®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- IAPMO Listed:
- No
- Length:
- 26-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 25-1/4 in
- Toilet Bowl Width:
- 15-7/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes
- Width:
- 15 in