This product requires certification to purchase.

110 3.5 gpf Manual Flush Valve

You last purchased this on
 
Sloan

Royal® 110 3.5 gpf Manual Flush Valve

  • Fast #
  • Part #S3010100
  • Item #9966
  • Manufacturer Part #3010100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 110 3.5 gpf Manual Flush Valve

  • Fast #
  • Part #S3010100
  • Item #9966
  • Manufacturer Part #3010100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush volumes start as low as 1.6gpf/6.0Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID® technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, 3.5 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1 in
WaterSense Labeled:
No