This product requires certification to purchase.

1.28 gpf Exposed Manual Water Closet Flushometer

You last purchased this on
 
Sloan

Royal® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3910168
  • Item #1656485
  • Manufacturer Part #3910168
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3910168
  • Item #1656485
  • Manufacturer Part #3910168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rough-In 11-1/2 in
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Sweat Solder Adapter with Cover Tube & Cast Wall Flange with Set Screw
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Diaphragm, Handle Packing and Vacuum Breaker to be molded from PERMEX® Rubber Compound for Chloramine Resistance
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPDs URL:
https://www.sloan.com/sites/default/files/2022-10/SCS-EPD-08147_SloanValveCo_DiaphramFlushometers_081022.pdf
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Semi-red Brass
Valve Size:
1 in
WaterSense Labeled:
Yes