This product requires certification to purchase.

0.5 gpf Concealed Sensor Urinal Flushometer

You last purchased this on
 
Sloan

Royal® 0.5 gpf Concealed Sensor Urinal Flushometer

  • Fast #
  • Part #S3453205
  • Item #1639971
  • Manufacturer Part #3453205
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 0.5 gpf Concealed Sensor Urinal Flushometer

  • Fast #
  • Part #S3453205
  • Item #1639971
  • Manufacturer Part #3453205
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flush volumes start as low as a pint of water
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Concealed Flushometer for Wall Hung Urinals, 13.5" Rough in, Rear Spud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
17-1/8 in
IAPMO Listed:
No
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
4 in