Rubber Vacuum Breaker Repair Kit
Rubber Vacuum Breaker Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rega™
- Vacuum Breaker Repair Kit
- Ideal for high back pressures associated with low-consumption fixtures
- Fits Royal valves
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- V-500-A
- Material:
- Rubber
- Product Type:
- Vacuum Breaker Repair Kit
- WaterSense Labeled:
- No