This product requires certification to purchase.

S-21 Gasket Coupling Black

You last purchased this on
 
Sloan

S-21 Gasket Coupling Black

  • Fast #
  • Part #S0319079
  • Item #1306044
  • Manufacturer Part #0319079
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

S-21 Gasket Coupling Black

  • Fast #
  • Part #S0319079
  • Item #1306044
  • Manufacturer Part #0319079
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: 1 1/2" Rigid Seat
  • Part No. : S-21
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Seat
Material:
Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov