3/4 in. Coupling Accessory in Polished Chrome
3/4 in. Coupling Accessory in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No