This product requires certification to purchase.

Splitter Cable in Black for EAF Series

You last purchased this on
 
Sloan

Splitter Cable in Black for EAF Series

  • Fast #
  • Part #S0335023
  • Item #3611976
  • Manufacturer Part #0335023
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Splitter Cable in Black for EAF Series

  • Fast #
  • Part #S0335023
  • Item #3611976
  • Manufacturer Part #0335023
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3054
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Splitter cable allows for multiple faucets to be run off one transformer
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Cable
Fits Brand:
Sloan Valve
Fits Model:
EAF Series
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No