Frequently Purchased Together
Product Details
Product Details
- White, vitreous china undermount lavatory
- Rectangular shape provides alternate look to match a variety of restrooms
- Great complement to all of Sloan's sensor faucet series
- All mounting hardware included
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Sink Bowl Size:
- 19-1/4 x 13-3/8 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Vitreous China