2-3/4 in. Plastic Relief Valve in White
2-3/4 in. Plastic Relief Valve in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 2664-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cover plate with sensor and override switch
- Relief valve
- For closet valves
- Carded
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Relief Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in