Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 288 Pallet: 86400-
Pick Up: 60 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- O-ring
- Part No: H-553
- Must order in multiples of 24
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-2/5 in
- Height:
- 1/10 in
- Product Type:
- O-Ring
- UL Listed:
- No
- WaterSense Labeled:
- No