Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 1728 Pallet: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 111 and 110
- Diameter - Outside:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No