Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1932-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Color/Finish: Chrome
- Replaces Royal urinal vacuum breaker
- Contains: V-552 baffle, V-551 sleeve, tail piece and V-553-A chrome plated coupling
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 9 in
- WaterSense Labeled:
- No