Side Discharge Stop Kit for H600 and H540 Series
Side Discharge Stop Kit for H600 and H540 Series
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Repair kit for H600/H540 series in 3/4"
- Repair kit for H-730-A control stop
- For use on screwdriver stop
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- H600 and H540 Series
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- Side Discharge Stop Kit
- UL Listed:
- No
- WaterSense Labeled:
- No