0.125 gpf Exposed Sensor Urinal Flushometer
0.125 gpf Exposed Sensor Urinal Flushometer
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 11-1/2 in
- WaterSense Labeled:
- Yes