1.6 gpf Sensor Flush Valve
Sloan® 1.6 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- High chloramine resistant PERMEX® synthetic rubber diaphragm with linear filtered bypass and vortex cleansing Action™
- 1" I.P.S. screwdriver Bak-Chek® angle stop with vandal resistant stop cap
- Vacuum breaker with flush connection
- Spud coupling and spud flange for 1-1/2" top spud
- Sweat solder adapter with cover tube and cast wall flange
- User friendly three (3) second flush delay
- No external volume adjustment to ensure water conservation
- Stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Engineered plastic cover with replaceable lens window
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- Sloan®
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- Power Source:
- Battery
- Spud Location:
- Top