Soap/Lotion Dispenser
Soap/Lotion Dispenser
Frequently Purchased Together
Product Details
Product Details
- Lotion soap with moisturizer refill cartridge 800 ml
- New delivery tube with each bottle
Specifications
- ADA Compliant:
- No
- Capacity:
- 800 mL
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov