Soap Dispenser in Graphite
Soap Dispenser in Graphite
Frequently Purchased Together
Product Details
Product Details
- Modular one-piece construction easily attaches to deck surface
- All electronics in spout are sealed
- Designed for drip free foam dispensing operation
- Motor assembly suspended under counter connected to soap dispenser spout
- Motor assembly rotates 360° for easy installation
- Battery life of 45,000 activations
- 1,500 dispenses per foam soap bottle
- Sensor range - Nominal 5”
- GFI outlet suggested per code
- 120V/15 amp
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Dispenser Type:
- Automatic
- Installation Type:
- Deck Mount
- Material:
- Die Cast Metal
- Power Source:
- Battery
- Volts:
- 120V