Solenoid Assembly for Optima® EBF-650 Sensor Faucet
Solenoid Assembly for Optima® EBF-650 Sensor Faucet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Sensor Faucets
- Faucet Part Type:
- Repair Kit
- Fits Model:
- Optima EBF-615, Optima ETF-610
- Length:
- 1-22/25 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in