This product requires certification to purchase.

1.28 gpf Exposed Sensor Water Closet Flushometer

You last purchased this on
 
Sloan

Solis® 1.28 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370002
  • Item #3699408
  • Manufacturer Part #3370002
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Solis® 1.28 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370002
  • Item #3699408
  • Manufacturer Part #3370002
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • State-of-the-art photovoltaic technology delivers solar operation
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • Batteries provide back-up energy
  • Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • Override button enables manual flushing if sensor's power source fails
  • High copper, low zinc brass castings for dezincification resistance
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Battery Size:
AA
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Power Source:
Solar
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1 in
WaterSense Labeled:
Yes