1.6 gpf Exposed Sensor Water Closet Flushometer
Solis® 1.6 gpf Exposed Sensor Water Closet Flushometer
Frequently Purchased Together
Product Details
Product Details
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Can be activated via multi-lobular infrared sensor
- Battery back-up
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- No
- Power Source:
- Solar
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- WaterSense Labeled:
- No