Spray Head in Polished Chrome
Spray Head in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- High efficiency spray head
- Used on EAF series faucets
- Chrome plated
- For use with: Optima EAF-100, Optima EAF-275
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fits Model:
- EAF-100, EAF-275, SF2300, SF-2350
- Flow Rate:
- 0.35 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Stream Type:
- Laminar Spray
- WaterSense Labeled:
- No