This product requires certification to purchase.

Spud Coupling Assembly in Polished Chrome

You last purchased this on
 
Sloan

Spud Coupling Assembly in Polished Chrome

Brand image
You last purchased this on
 
Sloan

Spud Coupling Assembly in Polished Chrome

  • Fast #
  • Part #S0306125N
  • Item #7371188
  • Manufacturer Part #110761
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Spud Coupling Assembly
Size:
3/4 in
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com