Spud Coupling Assembly in Polished Chrome
Spud Coupling Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Spud Coupling Assembly
- Size:
- 1-1/2 in
- WaterSense Labeled:
- No