This product requires certification to purchase.

0.5 gpf Urinal Flushometer

You last purchased this on
 
Sloan

SV-43-A Series 0.5 gpf Urinal Flushometer

  • Fast #
  • Part #S3378043
  • Item #3611747
  • Manufacturer Part #3378043
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

SV-43-A Series 0.5 gpf Urinal Flushometer

  • Fast #
  • Part #S3378043
  • Item #3611747
  • Manufacturer Part #3378043
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair, Commercial
Collection:
SV-43-A Series
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Length:
25 in
Material:
Brass
Product Type:
Flushometer
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No