111 1.6 gpf Manual Flush Valve
Uppercut® 111 1.6 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
- Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
- Antimicrobial coating on handle lasts for the life of the product
- Green handle signifies Uppercut's water-saving features
- Comes with two metal wall plates that provide operational instructions
- Includes all the reliable, long-lasting features of the Royal Flushometer
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- BAA Compliant:
- Yes
- Collection:
- Uppercut®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Green
- EPDs URL:
- https://www.sloan.com/sites/default/files/2022-10/SCS-EPD-08147_SloanValveCo_DiaphramFlushometers_081022.pdf
- Flow Rate:
- 1.6/1.1 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No