This product requires certification to purchase.

Hybrid Urinal in White

Sloan

Hybrid Urinal in White

  • Fast #
  • Part #S1001020
  • Item #7014383
  • Manufacturer Part #1001020
5 out of 5 Customer Rating
Brand image
Sloan

Hybrid Urinal in White

  • Fast #
  • Part #S1001020
  • Item #7014383
  • Manufacturer Part #1001020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Nominal Size 14-3/8 in x 19-5/8 in x 26-3/4 in
  • End connection Size 2 in
  • Cartridge housing assembly
  • Enhanced patented design maximizes life, prevents sealant loss and virtually eliminates odor
  • Biodegradable sealant liquid
  • Vandal resistant locking design
  • 20% Less plastic than previous designs
  • Average of 7,000 uses can save up to 40,000 gallons of water annually
  • Touch-free, hygienic operation
  • Up to 5x cleaner than ?ushing urinals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
GSA Approved:
No
Height:
26-3/4 in
IAPMO Listed:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254426443
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
19-5/8 in