Urinal in White
Urinal in White
Product Details
Product Details
- Jet rinse Solution Technology automatically cleans the housing and drain every 72 hours
- Virtually eliminates odor and drainline sediment formation that creates clogs
- Earns maximum LEED credits and minimal water and sewage costs
- Up to 5 times cleaner than conventional flushing urinals
- Maximizes cartridge life by eliminating premature changes
- IAPMO certified to applicable requirements, ASME A112.19.2, A112.19.19 & A112.1.3
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
- Red List Free
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.19.19, ASME A112.1.3
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-5/8 in
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 21-7/8 in
- IAPMO Listed:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 12-3/4 in