V600Aa 3/4 x 15 Vacuum Breaker Chrome Plated
V600Aa 3/4 x 15 Vacuum Breaker Chrome Plated
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 15 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No