Vacuum Breaker
Vacuum Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Sloan® repair part
- Vacuum Breaker Repair Kit
- Ideal for high back pressures associated with low-consumption fixtures
- Fits Royal valves
- Bagged
Specifications
- Brand Model Compatibility:
- V551A Vacuum Breaker
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No