This product requires certification to purchase.

1-1/2 in. Split Ring Pipe Support

You last purchased this on
 
Sloan

Series J-312-A 1-1/2 in. Split Ring Pipe Support

Brand image
You last purchased this on
 
Sloan

Series J-312-A 1-1/2 in. Split Ring Pipe Support

  • Fast #
  • Part #S0310090
  • Item #38033
  • Manufacturer Part #0310090
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable telescoping feature for accurate installation
  • For existing as well as new flushometers
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Series J-312-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-33/64 in
Fits Pipe Size:
1-1/2 in
Product Type:
Pipe Support
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No



Call for Pricing
Call for Pricing