This product requires certification to purchase.

1/2 x 1-1/2 x 9 in. Trap Primer Vacuum Breaker

You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 9 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396070
  • Item #1324573
  • Manufacturer Part #3396070
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 9 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396070
  • Item #1324573
  • Manufacturer Part #3396070
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1338
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 9 in. vacuum breaker
  • Supplied with Regal™, Gem® and Naval® flushometers
  • Model: VBF-72-A2
  • Requires Certification

Specifications

Collection:
VBF-72-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Length:
9 in
Product Type:
Vacuum Breaker
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov