This product requires certification to purchase.

3/4 x 13-1/4 x 1 in. Offset Outlet Tube in Polished Chrome for V-600-A and V-500-A Short Vacuum Breakers

You last purchased this on
 
Sloan

3/4 x 13-1/4 x 1 in. Offset Outlet Tube in Polished Chrome for V-600-A and V-500-A Short Vacuum Breakers

  • Fast #
  • Part #S0396202
  • Item #1658122
  • Manufacturer Part #0396202
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

3/4 x 13-1/4 x 1 in. Offset Outlet Tube in Polished Chrome for V-600-A and V-500-A Short Vacuum Breakers

  • Fast #
  • Part #S0396202
  • Item #1658122
  • Manufacturer Part #0396202
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
V-600-A and V-500-A Short Vacuum Breakers
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Length:
13-1/4 in
Product Type:
Tube
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov