This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

You last purchased this on
 
Sloan

Basys® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3324005
  • Item #4284047
  • Manufacturer Part #3324005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Basys® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3324005
  • Item #4284047
  • Manufacturer Part #3324005
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All serviceable components above deck
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray head, key housed inside faucet body
  • All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
6-469/1000 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
3-11/16 in
Spout Reach:
6 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Width:
2 in